Overview
Mfr description
733008.6A ROUTER BIT
Specifications
- Cutter Diameter1/2 in
- Length of Cut3/8 in
- MaterialCarbide-Tipped
- O FluteNo
- Cutting TypeEdge Rounding
- Shank Diameter1/4 in
- Overall Length1-1/2 in
- Radius1/4 in
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data