Specifications
Dimensions
- Length23.72 in
- Weight22.00 lb
Details
- Accessory TypeSpare Part
- For Use WithWCB
- Manufacturer Catalog Number508459
- Product MaterialCopper Alloy
- SeriesWCA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)