Motion
OV150X100
Flexible Ducting Hose - 70 psi
Mi Item #03195174
MFR #OV150X100
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexible Ducting Hose - 70 psi
Mi Item #03195174
MFR #OV150X100

Mfr description
OV150 OIL VAC HOSE 1-1/2"
  • Oil Resistant Polyurethane Tube - Handles most fuels and oils. Excellent resistance to gasoline, diesel, ethanol, blends (up to E30) and biodiesels (up to B100). Abrasion Resistant Polyurethane Tube - Solid polyurethane tube outlasts other materials when severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Material handling - heavy duty abrasive, Material chutes, Oil suction - heavy duty
  • Color
    Transparent
  • Hose Type
    Liquid Suction
  • Manufacturer Upc Number
    822353074541
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Oil Vac™ OV™ Series Heavy Duty Oil Resistant Polyurethane Suction Hose
  • Type
    Heavy Duty Oil Resistant Polyurethane Suction Hose
  • UPC_NO
    822353074541
  • Working Pressure
    70 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)