Overview
Mfr description
AB-702-C6-TP896 HEAT EXCHANGER
- Computer generated data sheet available for any application
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes2
- SeriesAB
- Flow Rate - Shell Side30 gpm
- Port Size - Shell SideNPT 1.000
- Shell Diameter3.66 in
- Port Size - Tube SideNPT 1.000
- Flow Rate - Tube Side4.5 to 30.0 gpm
- Baffle Spacing4.500 in
- Shell MaterialBrass
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Max Operating Temperature+300 °F
- Baffle MaterialBrass
- Gasket MaterialHypalon
- Mounting Hole Spacing3.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.375 NPT
- Overall Length22.28 in
- Replacement Zinc Anode301-0004
- Replacement In Out Bonnet Double Pas202-0003 Cast Iron
- Replacement Return Bonnet202-0004 Cast Iron
- Replacement Bonnet Gasket302-1002 Hypalon, 302-1012 Durlon
- Replacement Foot Bracket202-0007
- Weight29.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data