Motion
C5-CIR-18SBL4
Channel Inset Return Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #03195216
MFR #C5-CIR-18SBL4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Return Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #03195216
MFR #C5-CIR-18SBL4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    18 in
  • Distance Between Mounting Holes
    26 in
  • Distance Between Roller Ends
    20-1/2 in
  • Overall Length
    28 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Weight
    23.00 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Channel Inset Trough Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-CIR-18SBL4 RETURN IDLERS 1/4LAG
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought