Motion
SN22-80-420-530

ROLLON CORP
SN22-80-420-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 420 mm, 80 mm Long
MI ITEM #03195282
MFR #SN22-80-420-530
Price$311.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-80-420-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 420 mm, 80 mm Long
MI ITEM #03195282
MFR #SN22-80-420-530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.14/each

Specifications

Dimensions

  • Length
    80 mm
  • Rail Size
    22 mm
  • Stroke
    420 mm
  • Weight
    0.9922 lb

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1848 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    8.9 N-m, 25 N-m, 35 N-m
  • OAL
    530 mm
  • Operating Temperature
    -20°C/+130°C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2640 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN22-80-420-530, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought