Specifications
Dimensions
- Container Size50 lb
- Weight50.00 lbs
Details
- ApplicationFinished Floors, Unfinished Floors
- Base MaterialNot Oil-Based
- Product TypeSweeping Compounds
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)