Motion
AL40-04-2
Modular Air Lubricator - BSPT 0.5000, Metal Bowl, Flow Rate: 177 ft³/min, 4.56 oz Oil Capacity
MI ITEM #03195317
MFR #AL40-04-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - BSPT 0.5000, Metal Bowl, Flow Rate: 177 ft³/min, 4.56 oz Oil Capacity
MI ITEM #03195317
MFR #AL40-04-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL40-04-2

Specifications

  • Port Size
    1/2 BSPT
  • Bowl Material
    Metal
  • Maximum Flow Rate
    177 cfm
  • Oil Capacity
  • Body Size
    40
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    2.76 in
  • Overall Width
    2.76 in
  • Overall Height
    6.93 in
  • Standards Met
    JIS
  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Manufacturer Catalog
  • Included Options
    Metal Bowl
  • Manufacturer Product Page
  • Weight
    1.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought