Motion
WS8F8
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #03195344
MFR #WS8F8
Price$85.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 5000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #03195344
MFR #WS8F8

Mfr description
WS8F8 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.45/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Length
    4.18 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    25100 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite 75-Series
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)