Motion
FSMAN1-36

FLEXCO
FSMAN1-36

04016 Conveyor Belt Fastener System Accessories - Lacer Face Strip
MI ITEM #03195357
MFR #FSMAN1-36
Price$293.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
FSMAN1-36

04016 Conveyor Belt Fastener System Accessories - Lacer Face Strip
MI ITEM #03195357
MFR #FSMAN1-36

Mfr description
04016 FSMAN1-36 HOOK SIZE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.81/each

Specifications

Dimensions

  • Width
    36 in

Details

  • Accessory Type
    Lacer Face Strip
  • Includes
    Lacer Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)