Motion
CQ2A20-5D
Compact Cylinder With Both Ends Tapped Mounting, Bore Size 20 Mm
MI ITEM #03195362
MFR #CQ2A20-5D
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Both Ends Tapped Mounting, Bore Size 20 Mm
MI ITEM #03195362
MFR #CQ2A20-5D

Mfr description
CQ2A20-5D CYL
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    36 mm
  • Overall Length
    29 mm
  • Overall Width
    36 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    165 N
  • Push Force At 100 Psi
    220 N
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Female ISO
  • Stroke
    5 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)