Motion
240-5M-09
HTD® 92932601 HTD Belt - HTD, 5 mm Pitch, 9 mm Width, 48 Teeth, Neoprene Material
MI ITEM #03195487
MFR #240-5M-09
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD® 92932601 HTD Belt - HTD, 5 mm Pitch, 9 mm Width, 48 Teeth, Neoprene Material
MI ITEM #03195487
MFR #240-5M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.00/each

Specifications

Dimensions

  • Belt Height
    0.15 in / 3.81 mm
  • Belt Width
    9 mm
  • Overall Length
    240 mm
  • Overall Width  
    9 mm
  • Pitch
    0.197 in / 5 mm
  • Pitch Length
    9.45 in / 240 mm
  • Standard Width
    YES
  • Tooth Height
    0.082 in / 2.08 mm
  • Weight
    0.02 lbs
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    5M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9293-2601
  • Manufacturer Upc Number
    072053937572
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    48
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Profile
    Curved
  • Trade Number
    240-5mm
  • UPC_NO
    072053937572

Overview

Mfr description
240-5M-09 HTD BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought