Motion
AFM30-F03D
Modular Style Mist Separator - 0.3 μm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPP Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03195727
MFR #AFM30-F03D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Mist Separator - 0.3 μm Rating, 16 cfm Air Flow Capacity, 145 psi Max, 3/8 BSPP Ports, Automatic (Normally Open) Drain, Polycarbonate Bowl
MI ITEM #03195727
MFR #AFM30-F03D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFM30-F03D FILTER

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    16 cfm
  • Bowl Options
    Polycarbonate Bowl
  • Port Size
    3/8 BSPP
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Automatic (Normally Open)
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    30
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Proof Pressure
    218 psi
  • Overall Length
    53 mm
  • Overall Width
    57 mm
  • Overall Height
    170 mm
  • Thread Standard
    G
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought