Motion
VP3165-125TA
Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Conduit, Body Ported, 1-1/4 in
Mi Item #03195737
MFR #VP3165-125TA
Price$293.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Conduit, Body Ported, 1-1/4 in
Mi Item #03195737
MFR #VP3165-125TA

Mfr description
VP3165-125TA VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.85/each

Specifications

Dimensions

  • Inlet Size
    1.2500 in
  • Outlet Size
    1.2500 in, 31.75 mm
  • Port Size
    1-1/4 in
  • Port Size - Exhaust
    1.2500 in
  • Subplate Port Size
    1.2500 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Coil Specifications
    Standard
  • Electrical Entry
    Conduit Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3165
  • Manifold Port(s)
    1.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VP3165
  • Wire Type
    Conduit Terminal
  • Wiring Type
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)