Motion
56T11F5326A

LEESON ELECTRIC
56T11F5326A

Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty, Inverter Duty
MI ITEM #03195749
MFR #56T11F5326A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11F5326A

Blower/Fan Motor - 1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1140 rpm Base, Bolt-on Base Mount, Continuous Duty, Inverter Duty
MI ITEM #03195749
MFR #56T11F5326A

Mfr description
1/2HP 1200RPM D453 TEFC 208-230/460V 56C
  • Brake has manual wear adjustment up to 25 lb-ft. for longer pad life Stearns brakes, 56 series through 25 Lb-Ft, 87 series above 35 Lb-Ft and larger Brake leads routed through motor conduit box (TENV only) C-Face Footed Mounting CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque) Bolt-on removable base for footless mounting option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Overall Length C Dimension
    16.23
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1140 rpm
  • Description Keyword
    1/2 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.40–2.70 / 1.40 A
  • Full Load Efficiency
    68.00 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.373 kW
  • Manufacturer Catalog Number
    D453
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027702
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • Type Of Bearing
    6203
  • UPC_NO
    722856027702
  • Voltage
    208-230/460
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)