Motion
SFC-35TC CR

SEALMASTER
SFC-35TC CR

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03195884
MFR #SFC-35TC CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-35TC CR

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03195884
MFR #SFC-35TC CR

Mfr description
SFC-35TC CR
  • Single lip contact seal with black oxide bearing races
  • Fluoropolymer coated cast iron housing for corrosion resistance.
  • Skwezloc® Concentric locking for near perfect concentricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    1.5938 in
  • Inner Ring Width
    2.2500 in
  • Overall Length Diameter  
    6.3750 in
  • Pilot Diameter
    4.5000 in
  • Weight
    8.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • Color
    Silver/Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFC-35TC CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461253656
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3250 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-23TC FG2
  • Seal Type
    Contact Seal
  • Series
    SFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)