Motion
TW126
TW-000 Series Bearing Lock Washer - 5.226 in ID, 7-3/64 in OD, 6.233 in Face Dia.
Mi Item #03195908
MFR #TW126
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 5.226 in ID, 7-3/64 in OD, 6.233 in Face Dia.
Mi Item #03195908
MFR #TW126

Mfr description
TW126 LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.23/each

Specifications

Dimensions

  • Bore Diameter  
    5.2260 in
  • Face Diameter  
    6.2330 in
  • Key Width
    0.435 in
  • Outside Diameter Over Tangs
    7.0468 in
  • Tang Width  
    0.52 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533051949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)