Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - 8M, 8 mm Pitch, 1760 mm Overall Length, 50 mm Width, 220 Teeth
Mi Item #03196015
MFR #17608M50

Mfr description
1760-8M-50 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    1760 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1760 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201735172
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    220
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201735172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)