Motion
B 10724-144

SKF
B 10724-144

6.6730 in Bore, Nitrile Rubber Material, Compatible Bore: 6.6730 in , 7.3480 in OD, 0.3050 in Overall Width
Mi Item #03196166
MFR #B 10724-144
Price$476.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10724-144

6.6730 in Bore, Nitrile Rubber Material, Compatible Bore: 6.6730 in , 7.3480 in OD, 0.3050 in Overall Width
Mi Item #03196166
MFR #B 10724-144

Mfr description
B 10724-144 CONTACT ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.80/each

Specifications

Dimensions

  • Bore Diameter
    6.6730 in
  • Compatible Bore Diameter
    6.6730 in
  • Outside Diameter
    7.3480 in
  • Overall Width
    0.3050 in
  • Width
    0.3050 in, 7.74 mm

Details

  • Material
    Nitrile Rubber
  • Product Type
    Bearing Seals
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)