Motion
3196227

PEER CHAIN
3196227

Roller Link - 550 / 1.630 in Chain & Pitch, Roller Link, Carbon Steel Material, Hot Dipped Lubricated Finish
MI ITEM #03196227
MFR #3196227
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
3196227

Roller Link - 550 / 1.630 in Chain & Pitch, Roller Link, Carbon Steel Material, Hot Dipped Lubricated Finish
MI ITEM #03196227
MFR #3196227

Mfr description
CA550 ROLLER LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Chain Size & Pitch
    550 / 1.630 in
  • Inside Width
    0.7800 in, 19.81 mm
  • Link Plate Height
    0.757 in
  • Link Plate Thickness
    0.105 in
  • Pin Diameter
    0.281 in
  • Pin Length
    0.6810 in, 17.30 mm
  • Pitch
    1-5/8 in
  • Plate Height
    0.757 in
  • Plate Thickness
    0.105 in
  • Roller Diameter
    0.656 in
  • Roller Width
    0.7800 in, 19.80 mm
  • Weight
    0.2 lbs
  • Weight per Foot
    0.2 lbs, 0.3 kg/m

Details

  • Application
    Agriculture
  • Chain Construction
    Roller Link
  • Chain Number
    CA550
  • Chain Number & Pitch
    550 / 1.630 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Engineering Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    4410
  • Manufacturer Stock Number
    4410
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    CA550
  • Standards Met
    ANSI, ASME
  • Type
    Roller Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)