Overview
Mfr description
AR25K-02 REGULATOR
Specifications
- Port Size1/4 BSPT
- Set Pressure Range7 to 125 psi
- Maximum Set Pressure123 psi
- Pressure Control TypeRelief Valve
- Knob TypeDownward Knob
- Included OptionsBackflow Function
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length101 mm
- Overall Width55 mm
- Overall Height53 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure7.3 psi
- Body Size25
- Thread StandardBSPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Inlet Port TypeStraight
- Min Operating Temperature23 °F
- Series/SystemAR
- Pressure Gauge IncludedWithout Pressure Gauge
- Mounting TypeWithout Mounting Option
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Weight0.51 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data