Motion
C80 RIV X 20  ft M-39 ST EL SP14

PEER CHAIN
C80 RIV X 20 ft M-39 ST EL SP14

Attachment Chain - Standard Series, 80 / 1 in Pitch, M-39 Attachment , Riveted, Carbon Steel Material
MI ITEM #03196387
MFR #C80 RIV X 20 ft M-39 ST EL SP14
Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C80 RIV X 20 ft M-39 ST EL SP14

Attachment Chain - Standard Series, 80 / 1 in Pitch, M-39 Attachment , Riveted, Carbon Steel Material
MI ITEM #03196387
MFR #C80 RIV X 20 ft M-39 ST EL SP14

Mfr description
C80 RIV X 20 FT M-39 ST EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.31/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Overall Length
    20 ft
  • Pin Diameter
    0.312 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    ft-lbs
  • Weight
    2.305 lbs

Details

  • Attachment Link Number
    M-39
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Thailand
  • Manufacturer Stock Number
    5107
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)