Motion
1SN2539
Chemical Resistant Glove - Size L or Size 9, Neoprene, Gauntlet Cuff, 18 in Length, Black
Mi Item #03196416
MFR #1SN2539
Price$30.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size L or Size 9, Neoprene, Gauntlet Cuff, 18 in Length, Black
Mi Item #03196416
MFR #1SN2539

Mfr description
1SN2539 GLOVES
  • 18" Long Heavyweight Neoprene
  • Crinkle Grip
  • Flannel Lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.03/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    18 in

Details

  • Additional Details
    Neoprene interlock lined gloves with extended wrist protection provide a broad range of resistance to acids, alcohols, fats, caustics, refrigerant, ketones and detergents. Crinkle gripcrinkle coatings are designed to channel away liquids to allow a better handling in heavy duty wet and dirty conditions. Extremely durable and resistant to abrasion, snags and perforation. However, it degrades with some common chemicals, such as bleach. Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
  • Application
    Petrochemical Refining, Chemical Handling, Plating, Galvanizing
  • Coating Material
    Neoprene
  • Coating Outer Shell Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Duty Type
    Heavy
  • Features & Benefits
    • 18" Long Heavyweight Neoprene • Crinkle Grip • Flannel Lined • Sanitized® Treated
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Lined
    Cotton
  • Liner Color
    Black
  • Lining Material
    Flannel
  • Manufacturer Upc Number
    72874253905
  • Material
    Neoprene
  • Material Type
    Neoprene
  • Powder Free
    Yes
  • Product Line
    Chemguard
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 374-1, 2016 Type B
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Crinkle
  • UPC_NO
    72874253905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)