Motion
5724565270

AVENTICS
5724565270

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Single Solenoid, Body Ported
MI ITEM #03196476
MFR #5724565270
List Price$482.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5724565270

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 110 V ac, Single Solenoid, Body Ported
MI ITEM #03196476
MFR #5724565270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.48/each for your price

Overview

Mfr description
5724565270 VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    -13 to 122 °F
  • Maximum Operating Pressure
    232 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    141.26 cfm
  • Port Sizes
    1/2 BSPP
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text