Motion
BVF060806
BVF060806 VESPEL FLANGE BRG
MI ITEM #03196525
MFR #BVF060806
List Price$155.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVF060806 VESPEL FLANGE BRG
MI ITEM #03196525
MFR #BVF060806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.57/each for your price

Overview

Mfr description
BVF060806 VESPEL FLANGE BRG

Specifications

  • Bushing Material
    Vespel
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    Min -400 ºF
  • Maximum PV Value
    300000
  • Maximum P Value
    4900
  • Max V Value
    3000 sfpm
  • Inside Diameter
    0.3750 in
  • Manufacturer Catalog
  • UPC_NO
    717905088001
  • Weight
    0.0021 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text