Motion
6000ZR.THB.P63

FAG (SCHAEFFLER)
6000ZR.THB.P63

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03196679
MFR #6000ZR.THB.P63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6000ZR.THB.P63

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03196679
MFR #6000ZR.THB.P63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6000-Z-THB-P6-C3 RADIAL DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.3 mm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    4850 N
  • Radial Static Load Capacity
    1970 N
  • Manufacturer Catalog Number
    6000ZR.THB.P63
  • UPC_NO
    4026677394552
  • Description
    6000-Z-THB-P6-C3 RADIAL DEEP GROOVE BALL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6000ZR.THB.P63 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, single shielded closure, 26 mm outside diameter, and 8 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text