Motion
VP4350-105DL
VALVE, SOL
MI ITEM #03196781
MFR #VP4350-105DL
List Price$528.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
MI ITEM #03196781
MFR #VP4350-105DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$528.55/each for your price

Overview

Mfr description
VP4350-105DL SOL VALVE

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    110 mm²
  • Operating Temperature Range
    -0 to +60 °C
  • Maximum Operating Pressure
    0.9 Mpa2
  • Seal Material
    Rubber
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum Alloy
  • Operating Pressure Range
    +0.2 to +0.9 MPa
  • Overall Height
    151 mm
  • Overall Length
    254 mm
  • Overall Width
    86 mm
  • Response Time
    ≤40 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    12 W
  • Series
    VP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought