Motion
H8F8-SS
H-Series Hydraulic Plug - Stainless Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 2000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #03196819
MFR #H8F8-SS
Price$221.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Stainless Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 2000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #03196819
MFR #H8F8-SS

Mfr description
H8F8-SS QUICK CONNECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.09/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.63 in
  • Length
    2.87 in
  • Weight
    0.760 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    15000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)