Motion
EJ601S-025
Industrial Filter Element - FGF, 601, 25 µm
MI ITEM #03196851
MFR #EJ601S-025
List Price$82.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - FGF, 601, 25 µm
MI ITEM #03196851
MFR #EJ601S-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.17/each for your price

Overview

Mfr description
EJ601S-025 ELEMENT
  • Replacement bag filter for FGF industrial filter
  • For course filtration
  • Polyester material
  • Basket withstand differential pressure strength: 0.3MPa

Specifications

  • Country of Origin
    CN
  • Filter Rating
    25 µm
  • Filter Size
    601
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    0.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text