Overview
Mfr description
SS6201-2RS-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog NumberSS6201-2RS-C3
- DescriptionSS6201-2RS-C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS6201-2RS-C3 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 10 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data