Specifications
Dimensions
- Bore Diameter15 mm
- Outside Diameter35 mm
- Overall Width11 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionSS6202-2RS-C3
- Internal ClearanceC3
- Long DescriptionThe SS6202-2RS-C3 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 11 mm width.
- Manufacturer Catalog NumberSS6202-2RS-C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)