Motion
SS99R6
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #03196889
MFR #SS99R6
Your Price$44.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #03196889
MFR #SS99R6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.27/each(List $61.21)

Overview

Mfr description
S99R6-D RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Manufacturer Catalog Number
    5553
  • UPC_NO
    1200106973416
  • Description
    S99R6-D RADIAL BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SS99R6 Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2812 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text