Motion
ZKLN0624-2RS

INA (SCHAEFFLER)
ZKLN0624-2RS

Ball Thrust Bearing - Double-Direction, 6 mm Bore, 24 mm OD, 15 mm Width
MI ITEM #03196910
MFR #ZKLN0624-2RS
Your Price$977.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN0624-2RS

Ball Thrust Bearing - Double-Direction, 6 mm Bore, 24 mm OD, 15 mm Width
MI ITEM #03196910
MFR #ZKLN0624-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$977.32/each(List $1,221.65)

Overview

Mfr description
ZKLN0624-2RS-XL

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Radial Dynamic Load Capacity
    1550 lbf
  • Max Rpm
    6800 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLN
  • Standards Met
    DIN 620
  • Manufacturer Product Page
  • UPC_NO
    4012802078916
  • Max Operating Temperature
    248 °F
  • Weight
    0.11 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought