Specifications
Dimensions
- Coupling Size Code1015
- Weight2.00 lbs
Details
- Manufacturer Catalog Number0785199
- Manufacturer Product Page
- Manufacturer Upc Number782934110559
- Product TypeGear Coupling Components
- Product TypesSeal & Retaining Ring Kit
- SeriesGC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)