Motion
27223-4488

TIMKEN
27223-4488

Oil Seal - Solid, 4.331 in Shaft Dia., 6.693 in OD, 0.500 in Overall Width
MI ITEM #03196956
MFR #27223-4488
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
27223-4488

Oil Seal - Solid, 4.331 in Shaft Dia., 6.693 in OD, 0.500 in Overall Width
MI ITEM #03196956
MFR #27223-4488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27223-4488 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.331 in
  • Outside Diameter
    6.693 in
  • Overall Width
    0.500 in
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893295084
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text