Motion
26193-7532

TIMKEN
26193-7532

Oil Seal - Solid, 2.500 in Shaft Dia., 3.062 in OD, 0.250 in Overall Width
MI ITEM #03197018
MFR #26193-7532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26193-7532

Oil Seal - Solid, 2.500 in Shaft Dia., 3.062 in OD, 0.250 in Overall Width
MI ITEM #03197018
MFR #26193-7532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26193-7532 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.062 in
  • Overall Width
    0.250 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893607801
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text