Motion
26001-7032

TIMKEN
26001-7032

Oil Seal - Solid, 0.750 in Shaft Dia., 1.250 in OD, 0.125 in Overall Width
Mi Item #03197076
MFR #26001-7032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26001-7032

Oil Seal - Solid, 0.750 in Shaft Dia., 1.250 in OD, 0.125 in Overall Width
Mi Item #03197076
MFR #26001-7032

Mfr description
26001-7032 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.250 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    0.750 in
  • Weight
    0.12 lbs

Details

  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893291178
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)