Motion
26001-7023

TIMKEN
26001-7023

Oil Seal - Solid, 0.625 in Shaft Dia., 1.125 in OD, 0.188 in Overall Width
MI ITEM #03197082
MFR #26001-7023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26001-7023

Oil Seal - Solid, 0.625 in Shaft Dia., 1.125 in OD, 0.188 in Overall Width
MI ITEM #03197082
MFR #26001-7023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.125 in
  • Overall Width
    0.188 in
  • Shaft Diameter
    0.625 in
  • Weight
    0.12 lbs

Details

  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893290997
  • Solid / Split
    Solid

Overview

Mfr description
26001-7023 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought