Motion
26001-7004

TIMKEN
26001-7004

Oil Seal - Solid, 0.375 in Shaft Dia., 0.563 in OD, 0.094 in Overall Width
MI ITEM #03197091
MFR #26001-7004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
26001-7004

Oil Seal - Solid, 0.375 in Shaft Dia., 0.563 in OD, 0.094 in Overall Width
MI ITEM #03197091
MFR #26001-7004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26001-7004 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.375 in
  • Outside Diameter
    0.563 in
  • Overall Width
    0.094 in
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893290607
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text