Motion
21823-1189

TIMKEN
21823-1189

Oil Seal - Solid, 2.000 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width
Mi Item #03197107
MFR #21823-1189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21823-1189

Oil Seal - Solid, 2.000 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width
Mi Item #03197107
MFR #21823-1189

Mfr description
21823-1189 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.750 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.17 lbs

Details

  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893289861
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)