Motion
21852-4270

TIMKEN
21852-4270

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 0.875 in Overall Width
MI ITEM #03197254
MFR #21852-4270
List Price$15,476.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21852-4270

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 0.875 in Overall Width
MI ITEM #03197254
MFR #21852-4270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,476.27/each for your price

Overview

Mfr description
21852-4270 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.000 in
  • Outside Diameter
    24.000 in
  • Overall Width
    0.875 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893277165
  • Weight
    12.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text