Motion
21238-4218

TIMKEN
21238-4218

Oil Seal - Solid, 19.000 in Shaft Dia., 20.500 in OD, 0.750 in Overall Width
MI ITEM #03197275
MFR #21238-4218
List Price$3,324.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-4218

Oil Seal - Solid, 19.000 in Shaft Dia., 20.500 in OD, 0.750 in Overall Width
MI ITEM #03197275
MFR #21238-4218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,324.33/each for your price

Overview

Mfr description
21238-4218 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    19.000 in
  • Outside Diameter
    20.500 in
  • Overall Width
    0.750 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893039480
  • Weight
    5.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought