Motion
21238-4194

TIMKEN
21238-4194

Oil Seal - Solid, 17.500 in Shaft Dia., 19.000 in OD, 0.688 in Overall Width
MI ITEM #03197285
MFR #21238-4194
List Price$2,965.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-4194

Oil Seal - Solid, 17.500 in Shaft Dia., 19.000 in OD, 0.688 in Overall Width
MI ITEM #03197285
MFR #21238-4194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,965.28/each for your price

Overview

Mfr description
21238-4194 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    17.500 in
  • Outside Diameter
    19.000 in
  • Overall Width
    0.688 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893039428
  • Weight
    4.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text