Motion
21238-4151

TIMKEN
21238-4151

Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 0.688 in Overall Width
MI ITEM #03197298
MFR #21238-4151
Your Price$1,767.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-4151

Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 0.688 in Overall Width
MI ITEM #03197298
MFR #21238-4151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,767.98/each(List $2,545.90)

Overview

Mfr description
21238-4151 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.000 in
  • Outside Diameter
    16.500 in
  • Overall Width
    0.688 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893038926
  • Weight
    3.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought