Motion
21852-4129

TIMKEN
21852-4129

Oil Seal - Solid, 13.750 in Shaft Dia., 15.750 in OD, 0.813 in Overall Width
MI ITEM #03197308
MFR #21852-4129
List Price$10,432.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21852-4129

Oil Seal - Solid, 13.750 in Shaft Dia., 15.750 in OD, 0.813 in Overall Width
MI ITEM #03197308
MFR #21852-4129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,432.68/each for your price

Overview

Mfr description
21852-4129 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.750 in
  • Outside Diameter
    15.750 in
  • Overall Width
    0.813 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893602806
  • Weight
    6.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text