1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
21238-4063
Solid, 292 mm Shaft Dia., 330 mm OD, 21 mm Overall Width
Mi Item #
03197324
MFR #
21238-4063
Price
$982.62
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 21238-4063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
21238-4063
Solid, 292 mm Shaft Dia., 330 mm OD, 21 mm Overall Width
Mi Item #
03197324
MFR #
21238-4063
Mfr description
21238-4063 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$982
.62
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
330 mm
Overall Width
21 mm
Shaft Diameter
292 mm
Details
Lip Type
Single Lip
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items