Motion
21238-3957

TIMKEN
21238-3957

Oil Seal - Solid, 9.125 in Shaft Dia., 10.625 in OD, 0.688 in Overall Width
Mi Item #03197342
MFR #21238-3957
Price$766.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-3957

Oil Seal - Solid, 9.125 in Shaft Dia., 10.625 in OD, 0.688 in Overall Width
Mi Item #03197342
MFR #21238-3957

Mfr description
21238-3957 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.89/each

Specifications

Dimensions

  • Outside Diameter
    10.625 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    9.125 in
  • Weight
    2.44 lbs

Details

  • Manufacturer Upc Number
    053893602257
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)