Motion
21238-3946

TIMKEN
21238-3946

Oil Seal - Solid, 8.750 in Shaft Dia., 10.250 in OD, 0.688 in Overall Width
Mi Item #03197346
MFR #21238-3946
Price$702.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-3946

Oil Seal - Solid, 8.750 in Shaft Dia., 10.250 in OD, 0.688 in Overall Width
Mi Item #03197346
MFR #21238-3946

Mfr description
21238-3946 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.96/each

Specifications

Dimensions

  • Outside Diameter
    10.250 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    8.750 in
  • Weight
    2.36 lbs

Details

  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893037790
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)