Motion
21238-3921

TIMKEN
21238-3921

Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.688 in Overall Width
MI ITEM #03197350
MFR #21238-3921
Your Price$405.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21238-3921

Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.688 in Overall Width
MI ITEM #03197350
MFR #21238-3921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$405.94/each(List $584.55)

Overview

Mfr description
21238-3921 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.000 in
  • Outside Diameter
    9.500 in
  • Overall Width
    0.688 in
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893037578
  • Weight
    2.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text