Motion
23550-7146

TIMKEN
23550-7146

Oil Seal - Solid, 0.250 in Shaft Dia., 0.750 in OD, 0.469 in Overall Width
MI ITEM #03197408
MFR #23550-7146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23550-7146

Oil Seal - Solid, 0.250 in Shaft Dia., 0.750 in OD, 0.469 in Overall Width
MI ITEM #03197408
MFR #23550-7146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23550-7146 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.250 in
  • Outside Diameter
    0.750 in
  • Overall Width
    0.469 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893022055
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought